Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, Lever, Black

  • Mfr # 5040-20

  • Zoro # G4138575


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Length
87 3/16 in
Overall Height
94 13/16 mm
Overall Width
38 1/8 mm
Valve Actuator / Return
Lever / Pilot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-20
Zoro #
G4138575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87 3/16 in
Overall Height
94 13/16 mm
Overall Width
38 1/8 mm
Valve Port Size
1/8 in
Exhaust Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Body Material
Aluminum
Valve Actuator / Return
Lever / Pilot
Connection
NPT
Seal Material
Buna-N
Body Style
Side-Ported
Valve Max. Pressure Rating
150 psi
Max. CFM - Valves
16 scfm
Series
50
Valve Type
Spool
Valve Ways and Positions
4-Way
Valve Temp. Range
-10 Degrees to 180 Degrees F
Number of Ports
5
Fail Position
Open
Coefficient of Volume (Cv)
0.43
Valve Port Connection Gender
Female
Operating Pressure - Minimum
20 psi
Flow Rate - Maximum
16 scfm
Operating Pressure - Maximum
150 psi
Valve Action
Normally Open
Exhaust Port Connection Type
Threaded
Operating Temperature - Minimum
-10 Degrees F
Return Action
Pilot Return
Product Type
Manual Air Control Valve
Spool Material
Steel
Number of Positions
Two-Position
Lubrication
Lubrication Required
Actuator Type
Lever
For Media
Air
Vacuum Rating
Vacuum Operable
Number of Ways
Three-Way
Valve Port Connection Type
NPT
Actuator Color
Black
Exhaust Port Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Pilot, Max. CFM - Valves 16 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Not Applicable, Body Material Aluminum, Overall Length 87 3/16 in, Overall Height 94 13/16 mm, Overall Width 38 1/8 mm, Series 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.