Zoro Homepage

Mounting Bracket, L Type, For 6CRL8

  • Mfr # 104403

  • Zoro # G3176232


product price: $18.45
/ea

Key Features

Width (In.)
2.4 in
Base Slot Dia. (In.)
1.38 in
Material
Steel
Height (In.)
0.89 in
Series
1000 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104403
Zoro #
G3176232
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width (In.)
2.4 in
Base Slot Dia. (In.)
1.38 in
Height (In.)
0.89 in
Bolt Circle Dia. (In.)
0.213 in
Length (In.)
2.16 in
Overall Width
2 7/16 in
Overall Height
7/8 in
Overall Length
2 3/16 in

Details

Item
Mounting Bracket
Material
Steel
Series
1000 Series
For Use On
1000 Series Regulators
Type
L-Type
Center Hole (In.)
1.118 in
For Use with Stock Number
R37121-600
Fits
1000 Series
Body Material
Steel
Modular Connection
Modular Connection
Compatible with Manufacturer Part Number
R37121-600
Compatible with Series
1000

Description

Mounting Bracket, Compatible with Manufacturer Part Number R37121-600, Series 1000 Series, Body Material Steel, Compatible with Series 1000, Modular Connection Modular Connection, Overall Height 7/8 in, Overall Length 2 3/16 in, Overall Width 2 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.