Zoro Homepage

Mounting Bracket, L Type, For 6CRL9

  • Mfr # 104404

  • Zoro # G1492556


product price: $23.49
/ea

Key Features

For Use On
1500 Series Regulators
Type
L-Type
Material
Steel
Width (In.)
2.65 in
Height (In.)
0.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104404
Zoro #
G1492556
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width (In.)
2.65 in
Height (In.)
0.827 in
Bolt Circle Dia. (In.)
0.256 in
Length (In.)
2.24 in
Base Slot Dia. (In.)
1.57 in
Overall Length
2 1/4 in
Overall Height
13/16 in
Overall Width
2 1/4 in

Details

Item
Mounting Bracket
For Use On
1500 Series Regulators
Type
L-Type
Material
Steel
For Use with Stock Number
R37231-600
Fits
1500 Series
Series
1500 Series
Center Hole (In.)
1.461 in
Compatible with Manufacturer Part Number
R37231-600
Body Material
Steel
Compatible with Series
1500
Modular Connection
Modular Connection

Description

Mounting Bracket, Compatible with Manufacturer Part Number R37231-600, Series 1500 Series, Body Material Steel, Compatible with Series 1500, Modular Connection Modular Connection, Overall Height 13/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.