Shop ARO

Attachable Mounting Kit

  • Mfr # 115282

  • Zoro # G4495837


product price:  $76.29
/ea

Key Features

Mount Type
Flange
Includes
Necessary Hardware to Complete Mounting to Provenair Cylinders
Body Material
Steel
Compatible with Manufacturer Model Number
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115282
Zoro #
G4495837
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/2 in

Details

Mount Type
Flange
Item
Attachable Mounting Kit
Includes
Necessary Hardware to Complete Mounting to Provenair Cylinders
Body Material
Steel
Compatible with Manufacturer Model Number
System of Measurement
Inch
Compatible with Series
AN
Product Type
Attachable Mounting Kit
Compatible with Brand
ARO
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Mfr. Model Number
For Manufacturer Part Number
ANA4M-ABBA4-010, ANA4M-ABBA4-014, ANA4M-ABBA4-020, ANA4M-ABBA4-024, ANA4M-ABBA4-030, ANA4M-ABBA4-034, ANA4M-ABBA4-040, ANA4M-ABBA4-044, ANA4M-ABBA4-050, ANA4M-ABBA4-054, ANA4M-ABBA4-060, ANA4M-ABBA4-064, ANA4M-ABBA4-070, ANA4M-ABBA4-074, ANA4M-ABBA4-080, ANA4M-ABBA4-084, ANA4M-ABBA4-090, ANA4M-ABBA4-094, ANA4M-ABBA4-100, ANA4M-ABBA4-104, ANA4M-ABBA4-110, ANA4M-ABBA4-114, ANA4M-ABBA4-120, ANAQK-ABBA4-010, ANAQK-ABBA4-014, ANAQK-ABBA4-020, ANAQK-ABBA4-024, ANAQK-ABBA4-030, ANAQK-ABBA4-034, ANAQK-ABBA4-040, ANAQK-ABBA4-044, ANAQK-ABBA4-050, ANAQK-ABBA4-054, ANAQK-ABBA4-060, ANAQK-ABBA4-064, ANAQK-ABBA4-070, ANAQK-ABBA4-074, ANAQK-ABBA4-080, ANAQK-ABBA4-084, ANAQK-ABBA4-090, ANAQK-ABBA4-094, ANAQK-ABBA4-100, ANAQK-ABBA4-104, ANAQK-ABBA4-110, ANAQK-ABBA4-114, ANAQK-ABBA4-120, ANASK-ABBA4-010, ANASK-ABBA4-014, ANASK-ABBA4-020, ANASK-ABBA4-024, ANASK-ABBA4-030, ANASK-ABBA4-034, ANASK-ABBA4-040, ANASK-ABBA4-044, ANASK-ABBA4-050, ANASK-ABBA4-054, ANASK-ABBA4-060, ANASK-ABBA4-064, ANASK-ABBA4-070, ANASK-ABBA4-074, ANASK-ABBA4-080, ANASK-ABBA4-084, ANASK-ABBA4-090, ANASK-ABBA4-094, ANASK-ABBA4-100, ANASK-ABBA4-104, ANASK-ABBA4-110, ANASK-ABBA4-114, ANASK-ABBA4-120, ANATK-ABBA4-010, ANATK-ABBA4-014, ANATK-ABBA4-020, ANATK-ABBA4-024, ANATK-ABBA4-030, ANATK-ABBA4-034, ANATK-ABBA4-040, ANATK-ABBA4-044, ANATK-ABBA4-050, ANATK-ABBA4-054, ANATK-ABBA4-060, ANATK-ABBA4-064, ANATK-ABBA4-070, ANATK-ABBA4-074, ANATK-ABBA4-080, ANATK-ABBA4-084, ANATK-ABBA4-090, ANATK-ABBA4-094, ANATK-ABBA4-100, ANATK-ABBA4-104, ANATK-ABBA4-110, ANATK-ABBA4-114, ANATK-ABBA4-120, ANAWM-ABBA4-010, ANAWM-ABBA4-014, ANAWM-ABBA4-020, ANAWM-ABBA4-024, ANAWM-ABBA4-030, ANAWM-ABBA4-034, ANAWM-ABBA4-040, ANAWM-ABBA4-044, ANAWM-ABBA4-050, ANAWM-ABBA4-054, ANAWM-ABBA4-060, ANAWM-ABBA4-064, ANAWM-ABBA4-070, ANAWM-ABBA4-074, ANAWM-ABBA4-080, ANAWM-ABBA4-084, ANAWM-ABBA4-090, ANAWM-ABBA4-094, ANAWM-ABBA4-100, ANAWM-ABBA4-104, ANAWM-ABBA4-110, ANAWM-ABBA4-114, ANAWM-ABBA4-120
Compatible with Mfr. Model Number
ANA4M-ABBA4-010, ANA4M-ABBA4-014, ANA4M-ABBA4-020, ANA4M-ABBA4-024, ANA4M-ABBA4-030, ANA4M-ABBA4-034, ANA4M-ABBA4-040, ANA4M-ABBA4-044, ANA4M-ABBA4-050, ANA4M-ABBA4-054, ANA4M-ABBA4-060, ANA4M-ABBA4-064, ANA4M-ABBA4-070, ANA4M-ABBA4-074, ANA4M-ABBA4-080, ANA4M-ABBA4-084, ANA4M-ABBA4-090, ANA4M-ABBA4-094, ANA4M-ABBA4-100, ANA4M-ABBA4-104, ANA4M-ABBA4-110, ANA4M-ABBA4-114, ANA4M-ABBA4-120, ANAQK-ABBA4-010, ANAQK-ABBA4-014, ANAQK-ABBA4-020, ANAQK-ABBA4-024, ANAQK-ABBA4-030, ANAQK-ABBA4-034, ANAQK-ABBA4-040, ANAQK-ABBA4-044, ANAQK-ABBA4-050, ANAQK-ABBA4-054, ANAQK-ABBA4-060, ANAQK-ABBA4-064, ANAQK-ABBA4-070, ANAQK-ABBA4-074, ANAQK-ABBA4-080, ANAQK-ABBA4-084, ANAQK-ABBA4-090, ANAQK-ABBA4-094, ANAQK-ABBA4-100, ANAQK-ABBA4-104, ANAQK-ABBA4-110, ANAQK-ABBA4-114, ANAQK-ABBA4-120, ANASK-ABBA4-010, ANASK-ABBA4-014, ANASK-ABBA4-020, ANASK-ABBA4-024, ANASK-ABBA4-030, ANASK-ABBA4-034, ANASK-ABBA4-040, ANASK-ABBA4-044, ANASK-ABBA4-050, ANASK-ABBA4-054, ANASK-ABBA4-060, ANASK-ABBA4-064, ANASK-ABBA4-070, ANASK-ABBA4-074, ANASK-ABBA4-080, ANASK-ABBA4-084, ANASK-ABBA4-090, ANASK-ABBA4-094, ANASK-ABBA4-100, ANASK-ABBA4-104, ANASK-ABBA4-110, ANASK-ABBA4-114, ANASK-ABBA4-120, ANATK-ABBA4-010, ANATK-ABBA4-014, ANATK-ABBA4-020, ANATK-ABBA4-024, ANATK-ABBA4-030, ANATK-ABBA4-034, ANATK-ABBA4-040, ANATK-ABBA4-044, ANATK-ABBA4-050, ANATK-ABBA4-054, ANATK-ABBA4-060, ANATK-ABBA4-064, ANATK-ABBA4-070, ANATK-ABBA4-074, ANATK-ABBA4-080, ANATK-ABBA4-084, ANATK-ABBA4-090, ANATK-ABBA4-094, ANATK-ABBA4-100, ANATK-ABBA4-104, ANATK-ABBA4-110, ANATK-ABBA4-114, ANATK-ABBA4-120, ANAWM-ABBA4-010, ANAWM-ABBA4-014, ANAWM-ABBA4-020, ANAWM-ABBA4-024, ANAWM-ABBA4-030, ANAWM-ABBA4-034, ANAWM-ABBA4-040, ANAWM-ABBA4-044, ANAWM-ABBA4-050, ANAWM-ABBA4-054, ANAWM-ABBA4-060, ANAWM-ABBA4-064, ANAWM-ABBA4-070, ANAWM-ABBA4-074, ANAWM-ABBA4-080, ANAWM-ABBA4-084, ANAWM-ABBA4-090, ANAWM-ABBA4-094, ANAWM-ABBA4-100, ANAWM-ABBA4-104, ANAWM-ABBA4-110, ANAWM-ABBA4-114, ANAWM-ABBA4-120

Description

Attachable Mounting Kit, Mount Type Flange, For Bore Diameter 1 1/2 in, Body Material Steel, Compatible with Brand ARO, Compatible with Series AN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.