Shop ARO
See all product information
Create Account
Muffler, 3/4in, 120psi, ForARO, Aluminum
- Mfr # 67463
- Zoro # G7586662
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
66M150-XXX-C
Standards
ANSI
Housing Material
Aluminum
Includes
Y43-5-C Elbow
Compatible with Mfr. Model No.
66M150-XXX-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67463
- Zoro #
- G7586662
- UPC #
- -
- Country of Origin
- China
Dimensions
- Air Intake Connection Size
- 3/4 in
Details
- Item
- Muffler
- For Use With Mfr. Model Number
- 66M150-XXX-C
- Standards
- ANSI
- Housing Material
- Aluminum
- Includes
- Y43-5-C Elbow
- Compatible with Mfr. Model No.
- 66M150-XXX-C
- Air Intake Connection Type
- NPT
- Compatible Connection Media Type
- Air
- Compatible with Brand
- ARO
- Air Intake Pressure (Maximum)
- 120 psi
- Compatible Manufacturer Model Number
- 66M150-XXX-C
- Compatible with Manufacturer Model Number
- 66M150-XXX-C
- For Use with Mfr Model Number
- 66M150-XXX-C
- Compatible Manufacturer Part Number
- 66M150-XXX-C
- Compatible with Manufacturer Model No.
- 66M150-XXX-C
- Compatible Pump Manufacturer Part Number
- 66M150-XXX-C
- Compatible Mfr. Model Number
- 66M150-XXX-C
- Product Type
- Muffler
- Compatible with Pump Type
- Air Operated Diaphragm Pump
Description
Muffler Kit, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 120 psi, Compatible with Grainger Part Number 3FPX9, 3FPY1, Compatible with Manufacturer Model Number 66M150-XXX-C, Dampener Type Not Applicable, Diaphragm Material Not Applicable, Housing Material Die Cast Aluminum, Includes Y43-5-C Elbow, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.