Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler Kit, NPT, 120 psi, w/ 96451 Elbow

  • Mfr # 67389

  • Zoro # G7581175


product price: $261.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Standards
ANSI/DIN
Includes
96451 Elbow
Housing Material
Die Cast Aluminum
Air Intake Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67389
Zoro #
G7581175
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1 1/2 in

Details

Item
Muffler Kit
For Use With Mfr. Model Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Standards
ANSI/DIN
Includes
96451 Elbow
Housing Material
Die Cast Aluminum
Air Intake Connection Type
NPT
Air Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Air
Compatible with Mfr. Model No.
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Compatible Manufacturer Model Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Compatible with Manufacturer Model Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
For Use with Mfr Model Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Compatible with Manufacturer Model No.
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Compatible Pump Manufacturer Part Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors
Compatible Mfr. Model Number
2" Diaphragm Pumps, 3" Diaphragm Pumps, 4 1/4" to 12" Piston Pump Air Motors

Description

Muffler Kit, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 120 psi, Compatible with Manufacturer Model Number 2 In. Diaphragm Pumps, 3 In. Diaphragm Pumps, 4 1/4 In. to 12 In. Piston Pump Air Motors, Dampener Type Not Applicable, Diaphragm Material Not Applicable, Housing Material Die Cast Aluminum, Includes 96451 Elbow, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.