Zoro Homepage

Needle Valve, 3/4 Port

  • Mfr # 104104-N06

  • Zoro # G8379832


product price: $72.99
/ea

Key Features

Body Material
Composite
Operating Temperature - Minimum
32 Degrees F
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
194 Degrees F
For Media
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104104-N06
Zoro #
G8379832
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Connection Size
3/4 in
Outlet Port Connection Size
3/4 in

Details

Item
Needle Valve
Body Material
Composite
Operating Temperature - Minimum
32 Degrees F
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
194 Degrees F
For Media
Air
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
200 psi
Outlet Port Connection Gender
Female
Outlet Port Connection Type
NPT

Description

Needle Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.