Zoro Homepage

Outlet Manifold, 2 in., Stainless Steel

  • Mfr # 95511-1

  • Zoro # G2037729


product price: $2,069.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Fits Brand
ARO
Product Type
Outlet Manifold, 2 in., Stainless Steel, NPT
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95511-1
Zoro #
G2037729
UPC #
-
Country of Origin
United States

Details

Item
Outlet Manifold, 2 in., Stainless Steel, NPT
For Use With Mfr. Model Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Fits Brand
ARO
Product Type
Outlet Manifold, 2 in., Stainless Steel, NPT
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Compatible Manufacturer Part Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Compatible Manufacturer Model Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Compatible with Manufacturer Model No.
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Compatible with Mfr. Model No.
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
For Use with Mfr Model Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Compatible Pump Manufacturer Part Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B
Compatible Mfr. Model Number
PD20A-ASS-AAA-B, PD20A-ASS-STT-B

Description

Outlet Manifold, 2 in., Stainless Steel, NPT, Compatible with Grainger Part Number 6CCN7, 6CCR2, Compatible with Manufacturer Model Number PD20A-ASS-AAA-B, PD20A-ASS-STT-B, Product Type Outlet Manifold, 2 in., Stainless Steel, NPT, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.