Zoro Homepage

Outlet Manifold, 3 in., Aluminum, NPT

  • Mfr # 94700-1

  • Zoro # G2037826


product price: $713.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Fits Brand
ARO
Material
Aluminum
Product Type
Outlet Manifold
Compatible with Manufacturer Model Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94700-1
Zoro #
G2037826
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
3 in

Details

Item
Outlet Manifold
For Use With Mfr. Model Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Fits Brand
ARO
Material
Aluminum
Product Type
Outlet Manifold
Compatible with Manufacturer Model Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Compatible with Brand
ARO
Compatible Manufacturer Part Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Compatible Manufacturer Model Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Compatible with Manufacturer Model No.
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Compatible with Mfr. Model No.
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Compatible with Pump Type
Diaphragm Pump
Compatible with Series
PE30X-XXX-XXX-C0S
Media Discharge Connection Type
NPTF
For Use with Mfr Model Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Compatible Pump Manufacturer Part Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C
Compatible Mfr. Model Number
PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C

Description

Outlet Manifold, Compatible with Grainger Part Number 6CCP4, 6CCR7, 6CCR8, Compatible with Manufacturer Model Number PD30A-AAP-AAA-C, PD30A-AAP-FTT-C, PD30A-AAP-GGG-C, Material Aluminum, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Product Type Outlet Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series PE30X-XXX-XXX-C0S, Compatible with Brand ARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.