Outlet Manifold, 3 in., NPT
Mfr # 94702-1
Zoro # G2037817
product price: $982.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
PD30A-ACP-AAA-C
Fits Brand
ARO
Material
Cast Iron
Compatible with Manufacturer Model Number
PD30A-ACP-AAA-C
Compatible with Brand
ARO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94702-1
Zoro #
G2037817
UPC #
-
Country of Origin
United States
Dimensions
Media Discharge Connection Size
3 in
Details
Item
Outlet Manifold
For Use With Mfr. Model Number
PD30A-ACP-AAA-C
Fits Brand
ARO
Material
Cast Iron
Compatible with Manufacturer Model Number
PD30A-ACP-AAA-C
Compatible with Brand
ARO
Compatible Manufacturer Part Number
PD30A-ACP-AAA-C
Compatible Manufacturer Model Number
PD30A-ACP-AAA-C
Compatible with Manufacturer Model No.
PD30A-ACP-AAA-C
Compatible with Mfr. Model No.
PD30A-ACP-AAA-C
Media Discharge Connection Type
NPTF
Compatible with Series
PE30X-XXX-XXX-C0S
Compatible with Pump Type
Diaphragm Pump
For Use with Mfr Model Number
PD30A-ACP-AAA-C
Compatible Pump Manufacturer Part Number
PD30A-ACP-AAA-C
Compatible Mfr. Model Number
PD30A-ACP-AAA-C
Description
Outlet Manifold, Compatible with Grainger Part Number 6CCT0, Compatible with Manufacturer Model Number PD30A-ACP-AAA-C, Material Cast Iron, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Product Type Outlet Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series PE30X-XXX-XXX-C0S, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.