Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Manifold, Aluminum, 3/4 in., NPT

  • Mfr # 96604-1

  • Zoro # G2036959


product price: $214.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD07R-AAS-PTT
Fits Brand
ARO
Material
Aluminum
Product Type
Discharge Manifold
Media Discharge Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96604-1
Zoro #
G2036959
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
3/4 in

Details

Item
Outlet Manifold
For Use With Mfr. Model Number
PD07R-AAS-PTT
Fits Brand
ARO
Material
Aluminum
Product Type
Discharge Manifold
Media Discharge Connection Type
NPT
Compatible with Manufacturer Model Number
PD07R-AAS-PTT
Compatible with Series
Compact-Series
Compatible with Brand
ARO
Compatible with Pump Type
Diaphragm Pump
Compatible Manufacturer Part Number
PD07R-AAS-PTT
Compatible Manufacturer Model Number
PD07R-AAS-PTT
Compatible with Manufacturer Model No.
PD07R-AAS-PTT
Compatible with Mfr. Model No.
PD07R-AAS-PTT
For Use with Mfr Model Number
PD07R-AAS-PTT
Compatible Pump Manufacturer Part Number
PD07R-AAS-PTT
Compatible Mfr. Model Number
PD07R-AAS-PTT

Description

Outlet Manifold, Compatible with Grainger Part Number 2UV62, 342FL4, 55HE80, Compatible with Manufacturer Model Number PD07R-AAS-PTT, Material Aluminum, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Intake Connection Type Not Applicable, Product Type Discharge Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Compact-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.