Outlet Manifold NPT
Mfr # 96009-1
Zoro # G2037281
product price: $610.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Fits Brand
ARO
Material
Stainless Steel
Product Type
Discharge Manifold
Compatible with Pump Type
Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96009-1
Zoro #
G2037281
UPC #
-
Country of Origin
United States
Dimensions
Media Discharge Connection Size
1 in
Details
Item
Outlet Manifold
For Use With Mfr. Model Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Fits Brand
ARO
Material
Stainless Steel
Product Type
Discharge Manifold
Compatible with Pump Type
Diaphragm Pump
Media Discharge Connection Type
NPT
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Compatible with Series
Expert-Series
Compatible Manufacturer Part Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Compatible Manufacturer Model Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Compatible with Manufacturer Model No.
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Compatible with Mfr. Model No.
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
For Use with Mfr Model Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Compatible Pump Manufacturer Part Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Compatible Mfr. Model Number
PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT
Description
Outlet Manifold, Compatible with Grainger Part Number 6CCL0, 6CCL2, 6CCL4, 6CCN1, Compatible with Manufacturer Model Number PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, Material Stainless Steel, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Intake Connection Type Not Applicable, Product Type Discharge Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.