OutletManifold, Acetal, For2CAU2;342LE2
- Mfr # 96469-2
- Zoro # G2036995
product price:Â
$
73.15
/ea
Key Features
For Use With Mfr. Model Number
PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
Fits Brand
ARO
Material
Acetal
Product Type
Discharge Manifold
Media Discharge Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96469-2
- Zoro #
- G2036995
- UPC #
- -
- Country of Origin
- United States
- Item
- Outlet Manifold
- For Use With Mfr. Model Number
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Fits Brand
- ARO
- Material
- Acetal
- Product Type
- Discharge Manifold
- Compatible with Series
- Compact-Series
- Compatible with Manufacturer Model Number
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Media Discharge Connection Type
- NPT
- Compatible with Pump Type
- Diaphragm Pump
- Compatible with Brand
- ARO
- Compatible Manufacturer Part Number
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Compatible Manufacturer Model Number
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Compatible with Manufacturer Model No.
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Compatible with Mfr. Model No.
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- For Use with Mfr Model Number
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Compatible Pump Manufacturer Part Number
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Compatible Mfr. Model Number
- PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
- Manifold Type
- Outlet
Dimensions
- Media Discharge Connection Size
- 3/8 in
Description
Outlet Manifold, Acetal, 3/8 in., NPT, Fits Brand ARO, For Use With Grainger Item Number 2CAU2, 2CAU3, 2CAU4, 2CAU5, For Use With Mfr. Model Number PD03P-ADS-DCC, PD03P-ADS-DTT, PD03P-AES-DCC, PD03P-AES-DTT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.