Shop ARO
See all product information
Create Account
OutletManifold, Al, For6CCP8;6CCR4;6CCP6
- Mfr # 94326-1
- Zoro # G7285241
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
For Use With
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
For Use With Mfr. Model Number
PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Type
2 in NPTF Aluminum
Material
Aluminum
Product Type
Discharge Manifold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94326-1
- Zoro #
- G7285241
- UPC #
- -
- Country of Origin
- United States
- Item
- Outlet Manifold
- For Use With
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- For Use With Mfr. Model Number
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Type
- 2 in NPTF Aluminum
- Material
- Aluminum
- Product Type
- Discharge Manifold
- Compatible with Brand
- ARO
- Media Discharge Connection Type
- FNPT
- Compatible with Series
- Expert-Series
- Compatible with Manufacturer Model Number
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Compatible with Pump Type
- Diaphragm Pump
- Compatible Manufacturer Part Number
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Compatible Manufacturer Model Number
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Compatible with Manufacturer Model No.
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Compatible with Mfr. Model No.
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- For Use with Mfr Model Number
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Compatible Pump Manufacturer Part Number
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Compatible Mfr. Model Number
- PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
- Manifold Type
- Outlet
Dimensions
- Media Discharge Connection Size
- 2 in
Description
Outlet Manifold, 2 In NPTF Aluminum, For Use With PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-ASS-STT-B-G, PD20A-ACP-AAA-B-G, PD20A-AAP-SST-B-G, PD20A-ASS-AAA-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.