Panel Mounting Nut
Mfr # 104096
Zoro # G104104953
product price:Â $4.19
/eaKey Features
Nut Style
Panel Nut
ARO Model Number
104104-F01-G, 04104-F02-G, F04104-F03-G, F04104-F04-G
For Use With
Pneumatic Valves
Compatible Manufacturer Model Number
104104-C01-G, 104104-C02-G, 104104-F01-G, 104104-F02-G, 104104-N01-G, 104104-N02-G
Product Type
Panel Mounting Nut
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104096
Zoro #
G104104953
UPC #
663023102962
Country of Origin
United States
Details
Item
Panel Mounting Nut
Nut Style
Panel Nut
ARO Model Number
104104-F01-G, 04104-F02-G, F04104-F03-G, F04104-F04-G
For Use With
Pneumatic Valves
Compatible Manufacturer Model Number
104104-C01-G, 104104-C02-G, 104104-F01-G, 104104-F02-G, 104104-N01-G, 104104-N02-G
Product Type
Panel Mounting Nut
Compatible Product Type
Pneumatic Valves
Description
Panel Mounting Nut, ARO Model Number 104104-F01-G, 04104-F02-G, F04104-F03-G, F04104-F04-G, For Use With Pneumatic Valves, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.