Zoro Homepage

Piggyback, Air Inlet 1/4", NPT, 47 scfm

  • Mfr # P39124-104

  • Zoro # G4379427


product price: $70.99
/ea

Key Features

Overall Height
6 7/8 in
Drain Type
Automatic
Overall Width
1 9/16 in
Filter Rating
5 micron
For Substance Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39124-104
Zoro #
G4379427
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
6 7/8 in
Overall Width
1 9/16 in
Air Inlet Size
1/4 in
Overall Depth
2 15/16 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in

Details

Drain Type
Automatic
Item
Piggyback
Filter Rating
5 micron
For Substance Type
Air
Adjustment Mechanism Material
Acetal
Standards
ATEX, IRITS-1215-197
Air Outlet Type
NPT
Maximum Flow Rate
47 scfm
Minimum Operating Temperature
23 Degrees F
Modular Connection
Modular Connection
Drain Included
Yes
Body Material
Aluminum
Maximum Operating Temperature
125 Degrees F
Minimum Operating Pressure
0 psig
System Location
Air Line
Adjustment Mechanism
Knob
For Fluid Type
Compressed Air
Adjustment Location
Top
Maximum Regulated Pressure
140 psi
Pressure Drop
33 psi
Maximum Operating Pressure
150 psig
Regulator Type
Relieving
Pressure Gauge Included
No
Air Inlet Type
NPT
Filter Bowl Guard Included
Yes
Filter Bowl Guard Material
Nylon
Series
Series 1000
Filter Type
Coalescing
Filter Bowl Material
Polycarbonate
Pressure Gauge Port Type
NPT
Filter Bowl Capacity
0.7 oz
Seal Material
Nitrile

Description

Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 47 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psig, Drain Type Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 1 9/16 in, Series Series 1000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.