Zoro Homepage

Piggyback, Air Inlet 1/4", NPT, 47 scfm

  • Mfr # P39124-124

  • Zoro # G4379305


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Width
1 9/16 in
Overall Height
6 7/8 in
Filter Rating
5 micron
Drain Type
Automatic
Standards
ATEX, IRITS-1215-197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39124-124
Zoro #
G4379305
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 9/16 in
Overall Height
6 7/8 in
Air Outlet Size
1/4 in
Overall Depth
2 15/16 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/8 in

Details

Filter Rating
5 micron
Item
Piggyback
Drain Type
Automatic
Standards
ATEX, IRITS-1215-197
Filter Bowl Capacity
0.7 oz
Air Outlet Type
NPT
Pressure Gauge Included
No
Regulator Type
Relieving
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
175 Degrees F
For Fluid Type
Compressed Air
Adjustment Location
Top
Seal Material
Nitrile
Adjustment Mechanism Material
Acetal
Body Material
Aluminum
Filter Bowl Guard Material
Nylon
Filter Type
Coalescing
Maximum Operating Pressure
140 psig
Maximum Flow Rate
47 scfm
Filter Bowl Material
Metal
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
Drain Included
Yes
Maximum Regulated Pressure
250 psi
Series
Series 1000
For Substance Type
Air
Pressure Drop
33 psi
System Location
Air Line
Minimum Operating Pressure
0 psig
Air Inlet Type
NPT
Pressure Gauge Port Type
NPT

Description

Piggyback, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 47 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 1 9/16 in, Series Series 1000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Capacity 0.7 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.