Zoro Homepage

Piggyback, Air Inlet 1/4", NPT, 47 scfm

  • Mfr # P39124-604

  • Zoro # G4379357


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Filter Rating
5 micron
Overall Width
1 9/16 in
Drain Type
Automatic
Overall Height
6 7/8 in
Standards
ATEX, IRITS-1215-197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39124-604
Zoro #
G4379357
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 9/16 in
Overall Height
6 7/8 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Overall Depth
2 15/16 in

Details

Item
Piggyback
Filter Rating
5 micron
Drain Type
Automatic
Standards
ATEX, IRITS-1215-197
Filter Type
Coalescing
Air Inlet Type
NPT
Filter Bowl Capacity
0.7 oz
Maximum Flow Rate
47 scfm
System Location
Air Line
Air Outlet Type
NPT
Series
Series 1000
Pressure Gauge Included
Yes
Filter Bowl Material
Polycarbonate
Adjustment Location
Top
Filter Bowl Guard Material
Nylon
Minimum Operating Temperature
23 Degrees F
For Fluid Type
Compressed Air
Maximum Operating Pressure
140 psig
Maximum Regulated Pressure
150 psi
Filter Bowl Guard Included
Yes
Adjustment Mechanism Material
Acetal
Maximum Operating Temperature
125 Degrees F
For Substance Type
Air
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
Seal Material
Nitrile
Regulator Type
Relieving
Minimum Operating Pressure
0 psig
Body Material
Aluminum
Drain Included
Yes
Pressure Gauge Port Type
NPT
Pressure Drop
33 psi

Description

Piggyback, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 47 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 1 9/16 in, Series Series 1000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.