Zoro Homepage

Piggyback, Air Inlet 3/4", NPT, 142 scfm

  • Mfr # P39354-614

  • Zoro # G4406063


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 11/16 in
Drain Type
Automatic
Overall Width
5 3/4 in
Filter Rating
5 micron
Filter Bowl Capacity
2.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P39354-614
Zoro #
G4406063
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
7 11/16 in
Overall Width
5 3/4 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
3/4 in
Overall Depth
3 9/16 in
Air Inlet Size
3/4 in

Details

Item
Piggyback
Drain Type
Automatic
Filter Rating
5 micron
Filter Bowl Capacity
2.8 oz
Air Outlet Type
NPT
Standards
ATEX, IRITS-1215-197
Filter Type
Coalescing
Pressure Drop
33 psi
For Fluid Type
Compressed Air
Modular Connection
Modular Connection
Air Inlet Type
NPT
Filter Bowl Guard Material
Nylon
Minimum Operating Pressure
0 psig
Minimum Operating Temperature
23 Degrees F
Adjustment Mechanism Material
Acetal
Body Material
Aluminum
Adjustment Mechanism
Knob
Seal Material
Nitrile
Regulator Type
Relieving
Maximum Flow Rate
142 scfm
Maximum Regulated Pressure
250 psi
Adjustment Location
Top
Drain Included
Yes
Pressure Gauge Included
Yes
Maximum Operating Pressure
140 psig
Filter Bowl Material
Metal with Sight Glass
System Location
Air Line
Maximum Operating Temperature
175 Degrees F
Series
Series 2000
For Substance Type
Air

Description

Piggyback, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 142 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 5 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.