Zoro Homepage

Pilot Air Control Valve, Remote Pilot

  • Mfr # 5040-35

  • Zoro # G4137918


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
150 psi
Body Material
Aluminum
Overall Length
3 13/16 in
Overall Height
3/4 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-35
Zoro #
G4137918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 13/16 in
Overall Height
3/4 in
Overall Width
1 1/2 in
Length (In.)
91 15/16 mm
Valve Port Size
1/8 in
Height (In.)
19 1/16 mm
Width (In.)
38 1/10 mm
Pilot Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Pilot Air Control Valve
Max. Operating PSI
150 psi
Body Material
Aluminum
Valve Type
Spool
Seal Material
Buna-N
Application
Assembly Lines, Hazardous Locations
Series
50
Pilot Pressure
30 psi
Valve Actuator / Return
Pilot / Pilot
Number of Ports
5
Valve Ways and Positions
4-Way
Max. CFM - Valves
16 scfm
Max. Temp. Range (F)
180 Degrees F
Uses
Low to Moderate Flow, Manual or Mechanical Valve Operation
Pilot Port Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Valve Action
Normally Open
Fail Position
Closed
Actuator Type
Remote Pilot
Flow Rate - Maximum
16 scfm
Number of Pilots
Double Pilot
Return Action
Pilot Return
Operating Temperature - Minimum
10 Degrees F
Operating Pressure - Minimum
20 psi
Lubrication
Lubrication Required
Valve Port Connection Type
NPT
Number of Ways
Four-Way
Spool Material
Buna-N
Product Type
Pilot Air Control Valve
Override
No Override
Coefficient of Volume (Cv)
0.43
Operating Pressure - Maximum
150 psi
For Media
Air
Number of Positions
Two-Position
Pilot Port Connection Gender
Female
Valve Port Connection Gender
Female

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/8 in, Max. CFM - Valves 16 scfm, Center Position Not Applicable, Max. Operating PSI 150 psi, Pilot Pressure 30 psi, Max. Temp. Range (F) 180 Degrees F, Length (In.) 91 15/16 mm, Width (In.) 38 1/10 mm, Height (In.) 19 1/16 mm, Uses Low to Moderate Flow, Manual or Mechanical Valve Operation, Pilot Air Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.