Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Air Valve, 3 Way, 2 Pos, 1/8 NPT

  • Mfr # M251PS

  • Zoro # G0541685


product price: $57.59
/ea

Key Features

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Spring
Valve Port Size
1/8 in NPT
Max. CFM - Valves
7 cfm
Max. Operating PSI
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M251PS
Zoro #
G0541685
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
1/8 in NPT
Height (In.)
2 1/2 in
Port Size (In.)
1/8 NPT
Width (In.)
63/100 in
Pilot Port Size NPT (In.)
1/8, 10-32 Thread
Length (In.)
1 1/4 in
Overall Length
1 1/4 in
Pilot Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in
Overall Width
5/8 in
Overall Height
2 1/2 in

Details

Valve Ways and Positions
3-Way/2-Position
Valve Actuator / Return
Remote Pilot / Spring
Max. CFM - Valves
7 cfm
Max. Operating PSI
150 psi
Item
Pilot Air Control Valve
Max. Temp. Range (F)
32 to 160
NPT Port (In.)
1/8
Number of Positions
Two-Position
CFM
7
Coefficient of Volume
0.19
Pilot Pressure
35 psi
Actuator/Return
Remote Pilot/Spring
Number of Ways
Three-Way
Uses
General Pneumatics Applications
Type
Compact
Valve Type
Spool
Application
Air Motors
Body Material
Aluminum
For Media
Air
Number of Pilots
Single Pilot
Operating Temperature - Minimum
32 Degrees F
Valve Action
Normally Closed
Flow Rate - Maximum
7 scfm
Return Action
Spring Return
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
0.19
Operating Pressure - Minimum
0 psi
Series
MaxAir
Valve Port Connection Type
NPT
Valve Port Connection Gender
Female
Product Type
Pilot Air Control Valve
Seal Material
Buna-N
Operating Pressure - Maximum
150 psi
Pilot Port Connection Type
NPT
Operating Temperature - Maximum
160 Degrees F
Override
No Override
Number of Ports
3
Actuator Type
Remote Pilot

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Spring, Valve Port Size 1/8 in NPT, Max. CFM - Valves 7 cfm, Center Position Not Applicable, Max. Operating PSI 150 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, 10-32 Thread, Max. Temp. Range (F) 32 to 160, Vacuum -, Coefficient of Volume 0.19, Cycles per Minute -, Length (In.) 1 1/4 in, Width (In.) 63/100 in, Height (In.) 2 1/2 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.