Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT

  • Mfr # M211PS

  • Zoro # G1291771


product price: $47.15
/ea

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Spring
Valve Port Size
1/8 in NPT
Max. CFM - Valves
9 cfm
Max. Operating PSI
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M211PS
Zoro #
G1291771
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
1/8 in NPT
Pilot Port Size NPT (In.)
1/8
Width (In.)
63/100 in
Port Size (In.)
1/8 NPT
Length (In.)
1 1/4 in
Height (In.)
3 in
Overall Height
3 in
Overall Width
5/8 in
Pilot Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in
Overall Length
1 1/4 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Spring
Max. CFM - Valves
9 cfm
Max. Operating PSI
150 psi
Type
Compact
Coefficient of Volume
0.19
Pilot Pressure
35 psi
CFM
9
Item
Pilot Air Control Valve
Actuator/Return
Remote Pilot/Spring
Number of Ways
Four-Way
NPT Port (In.)
1/8
Uses
General Pneumatics Applications
Number of Positions
Two-Position
Max. Temp. Range (F)
32 to 160
Valve Type
Spool
Application
Air Motors
Body Material
Aluminum
Product Type
Pilot Air Control Valve
Operating Pressure - Maximum
150 psi
Fail Position
Closed
Pilot Port Connection Type
NPT
Number of Ports
3
Series
MaxAir
Override
No Override
Actuator Type
Remote Pilot
Valve Port Connection Gender
Female
Valve Port Connection Type
NPT
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
32 Degrees F
Pilot Port Connection Gender
Female
Number of Pilots
Single Pilot
Coefficient of Volume (Cv)
0.19
Seal Material
Buna-N
Valve Action
Normally Open
Return Action
Spring Return
For Media
Air
Flow Rate - Maximum
9 scfm
Operating Pressure - Minimum
0 psi

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Spring, Valve Port Size 1/8 in NPT, Max. CFM - Valves 9 cfm, Center Position Not Applicable, Max. Operating PSI 150 psi, Pilot Pressure 35 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 32 to 160, Vacuum -, Coefficient of Volume 0.19, Cycles per Minute -, Length (In.) 1 1/4 in, Width (In.) 63/100 in, Height (In.) 3 in, Uses General Pneumatics Applications, Pilot Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.