Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm

  • Mfr # F35342-310

  • Zoro # G6230271


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
197 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35342-310
Zoro #
G6230271
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
2.4 oz
Overall Height
7 3/4 in
Size
Standard
Drain Port Size
Push Type
Overall Width
2 7/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
197 cfm
Bowl Material - Air Treatment
Metal
For Removal Of
Oil, Oil Vapor, Particles, Water
Drain Type
Manual
Item
Pneumatic Oil Filter
Filter Rating
0.3 micron
Max. Temp.
175 Degrees F
Housing Material
Aluminum
Bowl Material
Metal
Max. Pressure
250 psi
Series
2000
Filter Element Material
HEPA Paper and Felt
Filter Bowl Capacity
2.4 oz
Air Inlet Type
NPT
Modular Connection
Modular Connection
Number of Air Outlets
1
System Location
Air Line
For Fluid Type
Liquid Contaminant, Oil
Seal Material
Nitrile
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
175 Degrees F
Filter Type
Coalescing
Number of Air Inlets
1
Air Outlet Type
NPT
Minimum Operating Temperature
23 Degrees F
Sight Gauge Included
Yes
Maximum Flow Rate
197 cfm
Filter Bowl Material
Aluminum
Body Material
Aluminum
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Drain Included
Yes
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 197 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 7/8 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 2000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.4 oz, Filter Element Material HEPA Paper and Felt, Filter Rating 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.