Zoro Homepage

Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm

  • Mfr # F35231-300

  • Zoro # G5798755


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Connection Size - Air Treatment
3/8 in NPT
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
125 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35231-300
Zoro #
G5798755
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Compact
Bowl Size - Air Treatment
1.2 oz
Overall Height
6 3/16 in
Size
Compact
Overall Width
2 1/4 in
Drain Port Size
Push Type
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
125 cfm
Bowl Material - Air Treatment
Polycarbonate
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Pneumatic Oil Filter
Max. Temp.
125 Degrees F
Max. Pressure
150 psi
Filter Rating
0.3 micron
Drain Type
Manual
Bowl Material
Polycarbonate
Housing Material
Aluminum
Maximum Flow Rate
125 cfm
Filter Element Material
HEPA Paper and Felt
Drain Included
Yes
Air Outlet Type
NPT
Filter Bowl Material
Nylon
Minimum Operating Temperature
23 Degrees F
Seal Material
Nitrile
For Fluid Type
Liquid Contaminant, Oil
Filter Bowl Capacity
1.2 oz
Air Inlet Type
NPT
Modular Connection
Modular Connection
Maximum Operating Temperature
125 Degrees F
Maximum Operating Pressure
150 psi
Number of Air Inlets
1
System Location
Air Line
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Filter Bowl Guard Included
Yes
Filter Type
Coalescing
Series
1500
Body Material
Aluminum
Number of Air Outlets
1
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 125 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 1/4 in, Overall Height 6 3/16 in, Drain Included Yes, Filter Bowl Material Nylon, Drain Type Manual, Series 1500, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.2 oz, Filter Bowl Guard Included Yes, Filter Element Material HEPA Paper and Felt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.