Zoro Homepage

Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm

  • Mfr # F35332-300

  • Zoro # G5811434


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Connection Size - Air Treatment
3/8 in NPT
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
156 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35332-300
Zoro #
G5811434
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
1.9 oz
Overall Height
7 3/4 in
Size
Standard
Overall Width
2 7/8 in
Drain Port Size
Push Type
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
156 cfm
Bowl Material - Air Treatment
Polycarbonate
For Removal Of
Oil, Oil Vapor, Particles, Water
Bowl Material
Polycarbonate
Max. Temp.
125 Degrees F
Item
Pneumatic Oil Filter
Housing Material
Aluminum
Filter Rating
0.3 micron
Drain Type
Manual
Max. Pressure
150 psi
Series
2000
Filter Bowl Material
Polycarbonate
Filter Element Material
HEPA Paper and Felt
Modular Connection
Modular Connection
Minimum Operating Temperature
23 Degrees F
Filter Bowl Guard Included
Yes
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Maximum Operating Pressure
150 psi
Body Material
Aluminum
Drain Included
Yes
Maximum Flow Rate
156 cfm
Air Inlet Type
NPT
Maximum Operating Temperature
125 Degrees F
For Fluid Type
Liquid Contaminant, Oil
Seal Material
Nitrile
Filter Bowl Guard Material
Nylon
Filter Bowl Capacity
1.9 oz
Air Outlet Type
NPT
System Location
Air Line
Number of Air Inlets
1
Filter Type
Coalescing
Number of Air Outlets
1
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 156 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 2000, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.9 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.