Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Air Regulator, 1/4 In. NPT

  • Mfr # PR4021-300

  • Zoro # G1330874


product price: $253.76
/ea
Free Shipping & Returns

Key Features

Max. Inlet Pressure - Regulators
150 psi
Max. Flow - Regulators
14 cfm
Overall Height - Regulators
4.25 in
Overall Length
2.13 in
Adjustment Range (Regulators)
2 to 25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR4021-300
Zoro #
G1330874
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Regulators
4.25 in
Overall Length
2.13 in
Overall Height (Regulators)
4.25"
Overall Width (Regulators)
2.13"
Pipe Size (Regulators)
1/4"
Pipe Size - Regulators
1/4 in
Overall Width - Regulators
2.13 in
Overall Width
2 1/8 in
Air Inlet Size
1/4 in
Overall Height
4 1/4 in
Overall Depth
2 1/8 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Length
2.12"
Width
2.12"
Height
4.26"

Details

Item
Precision Compressed Air Regulator
Max. Inlet Pressure - Regulators
150 psi
Max. Flow - Regulators
14 cfm
Adjustment Range (Regulators)
2 to 25 psi
Series
Precision
Max. Inlet Pressure (Regulators)
150 psi
Compressed Air Regulator Product Grouping
Precision Air Regulator
Valve Design
Balanced
Max. Flow (Regulators)
14 cfm
Gauge Port
1/4 in NPT
Adjustment Knob
Standard
Max. Temp. - Regulators
150 Degrees F
Body Material
Zinc Die-Cast
Max. Temp. (Regulators)
150 Degrees F
Adjustment Range - Regulators
2 to 25 psi
Type
Precision
Air Inlet Gender
Female
Maximum Regulated Pressure
25 psi
Adjustment Mechanism
Knob
Air Outlet Gender
Female
Weight
1.4 lb
Maximum Operating Temperature
150 Degrees F
Pressure Gauge Included
No
Maximum Operating Pressure
150 psi
Minimum Regulated Pressure
2 psi
Maximum Flow Rate
14 cfm
Regulator Type
Relieving
Minimum Operating Temperature
20 Degrees F
Adjustment Mechanism Material
Phenolic Plastic
For Fluid Type
Air
Pressure Gauge Port Type
NPT
For Substance Type
Air
Standards
ATEX Directive 94/9/EEC or 2014/34/EU, IRITS-1215-197
Air Outlet Type
NPT
Air Inlet Type
NPT
Max. Pressure
150 psi

Description

Precision Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Series Precision, Adjustment Mechanism Material Phenolic Plastic, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.