Zoro Homepage

Pulsation Dampener (1")

  • Mfr # SB10K-AKS-T

  • Zoro # G4134427


product price: $1,897.99
/ea
Free Shipping & Returns

Key Features

Air Intake Connection Type
NPTF
Dampener Type
Shock Blocker
Air Intake Pressure (Maximum)
100 psig
Media Discharge Connection Type
FNPT
Media Temperature (Maximum)
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10K-AKS-T
Zoro #
G4134427
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
11 1/2 in
Air Intake Connection Size
3/8 in
Media Intake Connection Size
3/8 in

Details

Item
Pulsation Dampener
Air Intake Connection Type
NPTF
Dampener Type
Shock Blocker
Air Intake Pressure (Maximum)
100 psig
Media Discharge Connection Type
FNPT
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
40 Degrees F
Product Type
Pulsation Dampener
Housing Material
PVDF
Media Intake Connection Type
NPTF
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
100 psig
Includes
66108 Mounting Pedestal, 66885-1 Grounding Kit, 66911-1 Air Tamer Automatic Air Pressure Adjustment Kit
Diaphragm Material
PTFE

Description

Pulsation Dampener, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPTF, Air Intake Pressure (Maximum) 100 psig, Dampener Type Shock Blocker, Diaphragm Material PTFE, Housing Material PVDF, Includes 66108 Mounting Pedestal, 66885-1 Grounding Kit, 66911-1 Air Tamer Automatic Air Pressure Adjustment Kit, Media Discharge Connection Size 11 1/2 in, Media Discharge Connection Type FNPT, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.