Pulsation Dampener
Mfr # SB10P-APS-A
Zoro # G1564972
product price: $942.80
/ea
Free Shipping & Returns
Key Features
Max. Air Inlet (PSI)
100 psi
Diaphragm Material
Santoprene
Max. Fluid Inlet (PSI)
100 psi
Max. Temp. (F)
150 Degrees F
Fluid Caps Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB10P-APS-A
Zoro #
G1564972
UPC #
-
Country of Origin
United States
Dimensions
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Air Intake Connection Size
3/8 in
Details
Item
Automatic Diaphragm Pump Pulsation Dampener
Max. Air Inlet (PSI)
100 psi
Diaphragm Material
Santoprene
Max. Fluid Inlet (PSI)
100 psi
Max. Temp. (F)
150 Degrees F
Fluid Caps Material
Polypropylene
Port (In.)
1/2 in, 1 in
Housing Material
Polypropylene
Media Temperature (Maximum)
150 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Air Intake Pressure (Maximum)
100 psi
Compatible Connection Media Type
Fluid
Compatible with Brand
ARO
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Air Intake Connection Type
NPT
Dampener Type
Automatic, Shock Blocker
Product Type
Pulsation Dampener
Media Intake Pressure (Maximum)
100 psi
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Description
Automatic Diaphragm Pump Pulsation Dampener, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 100 psi, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Dampener Type Automatic, Shock Blocker, Diaphragm Material Santoprene, Housing Material Polypropylene, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.