Zoro Homepage

Pulsation Dampener

  • Mfr # SB20A-AAS-G

  • Zoro # G7183391


product price: $1,356.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Port (In.)
1 1/2 in, 2 in
Diaphragm Material
Buna-N
Fluid Caps Material
Aluminum
Max. Temp. (F)
200 Degrees F
Max. Air Inlet (PSI)
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB20A-AAS-G
Zoro #
G7183391
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in

Details

Item
Pulsation Dampener
Port (In.)
1 1/2 in, 2 in
Diaphragm Material
Buna-N
Fluid Caps Material
Aluminum
Max. Temp. (F)
200 Degrees F
Max. Air Inlet (PSI)
120 psi
Max. Fluid Inlet (PSI)
120 psi
Housing Material
Aluminum
Compatible Connection Media Type
Fluid
Product Type
Pulsation Dampener
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Discharge Connection Type
NPT
Air Intake Pressure (Maximum)
120 psi
Dampener Type
Shock Blocker
Media Intake Pressure (Maximum)
120 psi
Compatible with Brand
ARO
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
10 Degrees F
Air Intake Connection Type
NPT
Media Intake Connection Type
NPT

Description

Pulsation Dampener, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 120 psi, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Dampener Type Shock Blocker, Diaphragm Material Buna-N, Housing Material Aluminum, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Pressure (Maximum) 120 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.