Pulsation Dampener
Mfr # SB20A-ASS-T
Zoro # G4133745
product price: $4,023.03
/ea
Free Shipping & Returns
Key Features
Media Temperature (Maximum)
225 Degrees F
Air Intake Pressure (Maximum)
120 psig
Media Temperature (Minimum)
40 Degrees F
Media Intake Pressure (Maximum)
120 psig
Air Intake Connection Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB20A-ASS-T
Zoro #
G4133745
UPC #
-
Country of Origin
United States
Dimensions
Air Intake Connection Size
3/4 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
11 1/2 in
Details
Item
Pulsation Dampener
Media Temperature (Maximum)
225 Degrees F
Air Intake Pressure (Maximum)
120 psig
Media Temperature (Minimum)
40 Degrees F
Media Intake Pressure (Maximum)
120 psig
Housing Material
Aluminum
Media Intake Connection Type
FNPT
Includes
637330-2X Service Kit, 94276 Lubriplate(R) Fml-2 Grease Packet
Media Discharge Connection Type
NPTF
Diaphragm Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Dampener Type
Shock Blocker
Product Type
Pulsation Dampener
Air Intake Connection Type
NPT
Description
Pulsation Dampener, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 120 psig, Dampener Type Shock Blocker, Diaphragm Material PTFE, Housing Material Aluminum, Includes 637330-2X Service Kit, 94276 Lubriplate(R) Fml-2 Grease Packet, Media Discharge Connection Size 11 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Media Intake Pressure (Maximum) 120 psig
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.