Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Air Drum, 2 to 1

  • Mfr # NM2202B-41-731

  • Zoro # G3218686


product price: $2,468.84
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonia, Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, Chromic Acid, Citric Acid, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Ketones, Methyl Chloride, Motor Oil, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Water, Xylene
For Container Size
55 gal
Max. Flow Rate
4 gpm
Max. Viscosity
1,000 cps
Wetted Materials
PTFE, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2202B-41-731
Zoro #
G3218686
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
1/4" FNPT
Suction Tube Length
33 11/16 in
Air Inlet Size
1/4 in FNPT

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonia, Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, Chromic Acid, Citric Acid, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Ketones, Methyl Chloride, Motor Oil, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Water, Xylene
Max. Flow Rate
4 gpm
Max. Viscosity
1,000 cps
Wetted Materials
PTFE, Stainless Steel
Includes Suction Tube
Yes
For Use With
Adhesives, Anti-freeze, Lacquers, Solvents, Varnishes, Water and Water-based Fluids
Discharge Tube Outlet OD
3/4 in
Type
Drum
Seal Material
PTFE
Delivers
1000 CPS
Max. Flow GPM
4
Metered
No
Housing Material - Pumps
Stainless Steel
Includes Nozzle
No
Not Recommended Chemicals
Ammonium Hydroxide, Biodiesel, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Fertilizers, Fungicides, Gasoline, Herbicides, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Naphtha, Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Salt Water, Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%), Turpentine, Windshield Washer Fluid
Includes Discharge Hose
No
For Container Type
Drum
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Chromic Acid 5%, Citric Acid 50%, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Toluene, Xylene
Power Source
Air
Includes Spout
No
Gear Lube
NT
Pump Ratio
2:1

Description

Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 1,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.