Zoro Homepage

Pump Repair Kit

  • Mfr # 637119-44-C

  • Zoro # G2945661


product price: $493.05
/ea
Free Shipping & Returns

Key Features

For Use With
666111-244-C, Mfr. No. 666100-244-C
For Use With Mfr. Model Number
666100-244-C, 666111-244-C
Includes
Balls, Diaphragms, Seals
Type
PTFE / Santoprene
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637119-44-C
Zoro #
G2945661
UPC #
663023089829
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
666111-244-C, Mfr. No. 666100-244-C
For Use With Mfr. Model Number
666100-244-C, 666111-244-C
Includes
Balls, Diaphragms, Seals
Type
PTFE / Santoprene
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Number of Check Balls
4
Number of Seals
6
Number of O-Rings
6
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
PTFE
Media Temperature (Minimum)
40 Degrees F
Compatible with Manufacturer Model Number
666100-244-C, 666111-244-C
Media Temperature (Maximum)
212 Degrees F
Number of Diaphragms
4
Compatible Connection Media Type
Fluid
Compatible with Series
PRO
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
666100-244-C, 666111-244-C
Compatible Manufacturer Model Number
666100-244-C, 666111-244-C
Compatible with Manufacturer Model No.
666100-244-C, 666111-244-C
Compatible with Mfr. Model No.
666100-244-C, 666111-244-C
For Use with Mfr Model Number
666100-244-C, 666111-244-C
Compatible Pump Manufacturer Part Number
666100-244-C, 666111-244-C
Compatible Mfr. Model Number
666100-244-C, 666111-244-C

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 5U664, 5U665, Compatible with Manufacturer Model Number 666100-244-C, 666111-244-C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 6, Number of Seals 6, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.