Pump Repair Kit
Mfr # 637119-EB-C
Zoro # G3246442
product price: $268.99
/ea
Free Shipping & Returns
Key Features
For Use With
2CAV1, 4RN27
For Use With Mfr. Model Number
666100-3EB-C
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
Santoprene(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637119-EB-C
Zoro #
G3246442
UPC #
-
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
For Use With
2CAV1, 4RN27
For Use With Mfr. Model Number
666100-3EB-C
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
Santoprene(R)
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Seals
14
Compatible with Series
PRO
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
212 Degrees F
Check Ball Material
Santoprene
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Number of Diaphragms
2
Number of O-Rings
14
Compatible Connection Media Type
Fluid
Description
Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 2CAV1, 4RN27, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 14, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, Seals, Media Temperature (Minimum) -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.