Zoro Homepage

Pump Repair Kit

  • Mfr # 637124-44

  • Zoro # G2378381


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

For Use With
666161-244-C, Mfr. No. 666150-244-C
For Use With Mfr. Model Number
666150-244-C, 666161-244-C
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637124-44
Zoro #
G2378381
UPC #
663023105574
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
666161-244-C, Mfr. No. 666150-244-C
For Use With Mfr. Model Number
666150-244-C, 666161-244-C
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
PTFE
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Media Temperature (Maximum)
212 Degrees F
Compatible with Manufacturer Model Number
666150-244-C, 666161-244-C
Number of Diaphragms
4
Number of O-Rings
9
Compatible with Series
PRO
Number of Seals
9
Media Temperature (Minimum)
40 Degrees F
Number of Check Balls
4
Compatible Manufacturer Part Number
666150-244-C, 666161-244-C
Compatible Manufacturer Model Number
666150-244-C, 666161-244-C
Compatible with Manufacturer Model No.
666150-244-C, 666161-244-C
Compatible with Mfr. Model No.
666150-244-C, 666161-244-C
For Use with Mfr Model Number
666150-244-C, 666161-244-C
Compatible Pump Manufacturer Part Number
666150-244-C, 666161-244-C
Compatible Mfr. Model Number
666150-244-C, 666161-244-C

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 5U671, 5U672, Compatible with Manufacturer Model Number 666150-244-C, 666161-244-C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.