Zoro Homepage

Pump Repair Kit

  • Mfr # 637124-EB

  • Zoro # G1923634


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
666151-2EB-C, 666152-2EB-C, Mfr. No. 666150-3EB-C
For Use With Mfr. Model Number
666150-3EB-C, 666152-2EB-C
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637124-EB
Zoro #
G1923634
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
666151-2EB-C, 666152-2EB-C, Mfr. No. 666150-3EB-C
For Use With Mfr. Model Number
666150-3EB-C, 666152-2EB-C
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Compatible with Series
PRO
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
9
Compatible Connection Media Type
Fluid
Number of Seals
9
Compatible with Manufacturer Model Number
666150-3EB-C, 666152-2EB-C
Media Temperature (Maximum)
212 Degrees F
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
-40 Degrees F
Check Ball Material
Santoprene
Compatible Manufacturer Part Number
666150-3EB-C, 666152-2EB-C
Compatible Manufacturer Model Number
666150-3EB-C, 666152-2EB-C
Compatible with Manufacturer Model No.
666150-3EB-C, 666152-2EB-C
Compatible with Mfr. Model No.
666150-3EB-C, 666152-2EB-C
For Use with Mfr Model Number
666150-3EB-C, 666152-2EB-C
Compatible Pump Manufacturer Part Number
666150-3EB-C, 666152-2EB-C
Compatible Mfr. Model Number
666150-3EB-C, 666152-2EB-C

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 2CAV2, 4RN28, Compatible with Manufacturer Model Number 666150-3EB-C, 666152-2EB-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.