Zoro Homepage

Pump Repair Kit

  • Mfr # 637161-44-C

  • Zoro # G2187062


product price: $645.99
/ea
Free Shipping & Returns

Key Features

For Use With
6661AJ-344-C, Mfr. No. 6661A3-344-C
For Use With Mfr. Model Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637161-44-C
Zoro #
G2187062
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
6661AJ-344-C, Mfr. No. 6661A3-344-C
For Use With Mfr. Model Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
PTFE
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Media Temperature (Minimum)
40 Degrees F
Check Ball Material
PTFE
Media Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Fluid
Number of Seals
17
Number of Check Balls
4
Media Temperature (Maximum)
200 Degrees F
Compatible with Series
PRO
Number of O-Rings
17
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Number of Diaphragms
4
Compatible Manufacturer Part Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Compatible Manufacturer Model Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Compatible with Manufacturer Model No.
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Compatible with Mfr. Model No.
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
For Use with Mfr Model Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Compatible Pump Manufacturer Part Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C
Compatible Mfr. Model Number
6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 2P774, 4GY45, Compatible with Manufacturer Model Number 6661A3-244-C, 6661A3-344-C, 6661A3-844-C, 6661A4-444-C, 6661AF-344-C, 6661AG-444-C, 6661AJ-344-C, 6661AK-444-C, 6661AL-344-C, 6661AP-344-C, 6661AT-344-C, 6661B3-344-C, 6661B4-444-C, 6661BF-344-C, 6661BG-444-C, 6661BJ-344-C, 6661BK-444-C, 6661BL-344-C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.