Zoro Homepage

Pump Repair Kit

  • Mfr # 637165-44

  • Zoro # G2271263


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6661U3-344-C
For Use With Mfr. Model Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Includes
Balls, Diaphragms, Seals
Type
PTFE
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637165-44
Zoro #
G2271263
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. 6661U3-344-C
For Use With Mfr. Model Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Includes
Balls, Diaphragms, Seals
Type
PTFE
Section Description
Fluid
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of O-Rings
21
Number of Check Balls
4
Compatible with Series
PRO
Check Ball Material
PTFE
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
120 psi
Compatible with Manufacturer Model Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
40 Degrees F
Number of Diaphragms
4
Media Temperature (Maximum)
200 Degrees F
Number of Seals
21
Compatible Manufacturer Part Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Compatible Manufacturer Model Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Compatible with Manufacturer Model No.
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Compatible with Mfr. Model No.
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
For Use with Mfr Model Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Compatible Pump Manufacturer Part Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C
Compatible Mfr. Model Number
6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 5U674, Compatible with Manufacturer Model Number 6661T3-344-C, 6661T4-444-C, 6661U3-344-C, 6661U4-444-C, 6662A3-244-C, 6662A3-344-C, 6662A4-444-C, 6662B3-344-C, 6662B4-444-C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 21, Number of Seals 21, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.