Zoro Homepage

Pump Repair Kit

  • Mfr # 637165-EB

  • Zoro # G0755964


product price: $318.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637165-EB
Zoro #
G0755964
UPC #
663023089737
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With Mfr. Model Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Check Ball Material
Santoprene
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
200 Degrees F
Number of O-Rings
21
Compatible Connection Media Type
Fluid
Number of Check Balls
4
Number of Seals
21
Compatible with Series
PRO
Media Temperature (Minimum)
10 Degrees F
Compatible with Manufacturer Model Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Number of Diaphragms
2
Media Intake Pressure (Maximum)
120 psi
Compatible Manufacturer Part Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Compatible Manufacturer Model Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Compatible with Manufacturer Model No.
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Compatible with Mfr. Model No.
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
For Use with Mfr Model Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Compatible Pump Manufacturer Part Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C
Compatible Mfr. Model Number
6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Manufacturer Model Number 6661T3-3EB-C, 6661U3-2EB-C, 6661U3-3EB-C, 6661U4-4EB-C, 6662A3-3EB-C, 6662A3-8EB-C, 6662A4-4EB-C, 6662B3-2EB-C, 6662B3-3EB-C, 6662B4-4EB-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 21, Number of Seals 21, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.