Pump Repair Kit
Mfr # 637309-AA
Zoro # G1164143
product price: $305.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. PD20A-ACS-HAA, PD20A-ASP-AAA-G
Type
Santoprene(R)
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Valve Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637309-AA
Zoro #
G1164143
UPC #
663023089973
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. PD20A-ACS-HAA, PD20A-ASP-AAA-G
Type
Santoprene(R)
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Media Temperature (Maximum)
212 Degrees F
Number of Diaphragms
2
Media Temperature (Minimum)
-40 Degrees F
Compatible Connection Media Type
Fluid
Compatible with Series
EXP
Number of Seals
10
Check Ball Material
Santoprene
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Number of O-Rings
6
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Description
Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 10, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, Seals, Media Temperature (Minimum) -40 Degrees F, Compatible Connection Media Type Fluid, Compatible with Series EXP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.