Zoro Homepage

Pump Repair Kit

  • Mfr # 637309-TT

  • Zoro # G1811607


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD20A-AAP-KTT-G
For Use With Mfr. Model Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Includes
Connecting Rod O-Rings & Other Needed O-Rings, Inlet/Outlet Manifold O-Rings, Key-Lube Grease Packet, Operator Manual with Detailed Repair Instructions, Set of Check Balls or (Flaps/Cones, Set of Diaphragms
Section Description
Fluid
Type
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637309-TT
Zoro #
G1811607
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. PD20A-AAP-KTT-G
For Use With Mfr. Model Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Includes
Connecting Rod O-Rings & Other Needed O-Rings, Inlet/Outlet Manifold O-Rings, Key-Lube Grease Packet, Operator Manual with Detailed Repair Instructions, Set of Check Balls or (Flaps/Cones, Set of Diaphragms
Section Description
Fluid
Type
PTFE
Material
PTFE
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Media Temperature (Maximum)
212 Degrees F
Number of Check Balls
4
Number of O-Rings
8
Number of Diaphragms
4
Media Temperature (Minimum)
40 Degrees F
Compatible with Manufacturer Model Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Media Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Fluid
Number of Seals
14
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
EXP
Check Ball Material
PTFE
Compatible Manufacturer Part Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Compatible Manufacturer Model Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Compatible with Manufacturer Model No.
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Compatible with Mfr. Model No.
PD20A-AAP-STT-B, PD20A-ASS-STT-B
For Use with Mfr Model Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Compatible Pump Manufacturer Part Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B
Compatible Mfr. Model Number
PD20A-AAP-STT-B, PD20A-ASS-STT-B

Description

Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number 6CCN6, 6CCR2, Compatible Manufacturer Part Number PD20A-AAP-STT-B, PD20A-ASS-STT-B, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 8, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.