Pump Repair Kit, Air
Mfr # 637428
Zoro # G2724766
product price: $112.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. PD05P-ALS-KAA-B, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
For Use With Mfr. Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Section Description
Air
Includes
Air Valve Retaining Rings, U-Cups
Type
Polyurethane/ Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637428
Zoro #
G2724766
UPC #
663023088518
Country of Origin
United States
Details
Item
Air End Repair Kit
For Use With
Mfr. No. PD05P-ALS-KAA-B, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
For Use With Mfr. Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Section Description
Air
Includes
Air Valve Retaining Rings, U-Cups
Type
Polyurethane/ Nitrile
Product Type
Air End Repair Kit
Compatible Connection Media Type
Air
Compatible with Manufacturer Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Compatible Manufacturer Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Number of O-Rings
14
Compatible with Brand
ARO
Number of Gaskets
3
Number of Seals
24
Compatible with Manufacturer Model No.
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Compatible with Mfr. Model No.
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
For Use with Mfr Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Compatible Pump Manufacturer Part Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Compatible Mfr. Model Number
PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B
Description
Air End Repair Kit, Compatible with Grainger Part Number 2CAP7, 2CAP8, 5XA57, 5XA58, 5XA59, 5XA64, 5XA68, 5XA69, Compatible with Manufacturer Model Number PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-ASS-SAA-B, Includes Air Valve Retaining Rings, U-Cups, Product Type Air End Repair Kit, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.