Pump Repair Kit, Air Motor
Mfr # 637434
Zoro # G1845435
product price: $135.99
/ea
Free Shipping & Returns
Key Features
For Use With
66M250-1EB-C, 66M300-122-C, 66M300-1EB-C, Mfr. No. 66M250-122-C
For Use With Mfr. Model Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Includes
Air Valve Retaining Rings, U-Cups
Type
Air Motor
Product Type
Air End Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637434
Zoro #
G1845435
UPC #
-
Country of Origin
China
Details
Item
Air End Repair Kit
For Use With
66M250-1EB-C, 66M300-122-C, 66M300-1EB-C, Mfr. No. 66M250-122-C
For Use With Mfr. Model Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Includes
Air Valve Retaining Rings, U-Cups
Type
Air Motor
Product Type
Air End Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Compatible Connection Media Type
Air
Compatible Manufacturer Part Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Compatible Manufacturer Model Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Number of O-Rings
19
Compatible with Series
PRO
Compatible with Brand
ARO
Number of Seals
22
Number of Gaskets
2
Compatible with Manufacturer Model No.
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Compatible with Mfr. Model No.
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
For Use with Mfr Model Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Compatible Pump Manufacturer Part Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Compatible Mfr. Model Number
66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C
Description
Air End Repair Kit, Compatible with Grainger Part Number 3FPY2, 3FPY4, 3FPY5, 3FPY6, Compatible with Manufacturer Model Number 66M250-122-C, 66M250-1EB-C, 66M300-122-C, 66M300-1EB-C, Includes Air Valve Retaining Rings, U-Cups, Product Type Air End Repair Kit, Compatible with Series PRO, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 2, Number of O-Rings 19, Number of Seals 22, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.