Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, Buna-N, For 3FPX9

  • Mfr # 637469-22

  • Zoro # G0517912


product price: $728.80
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 66M150-122-C
For Use With Mfr. Model Number
66M150-122-C, 66M170-122-C
Type
Fluid Section
Includes
Diaphragms and Related Seals, Includes Balls
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637469-22
Zoro #
G0517912
UPC #
-
Country of Origin
China

Details

Item
Pump Repair Kit
For Use With
Mfr. No. 66M150-122-C
For Use With Mfr. Model Number
66M150-122-C, 66M170-122-C
Type
Fluid Section
Includes
Diaphragms and Related Seals, Includes Balls
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Media Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Fluid
Number of Seals
9
Check Ball Material
Buna-N
Compatible with Manufacturer Model Number
66M150-122-C, 66M170-122-C
Media Temperature (Maximum)
180 Degrees F
Compatible with Series
Pit Boss
Media Temperature (Minimum)
10 Degrees F
Number of O-Rings
9
Number of Diaphragms
2
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
66M150-122-C, 66M170-122-C
Compatible Manufacturer Model Number
66M150-122-C, 66M170-122-C
Compatible with Manufacturer Model No.
66M150-122-C, 66M170-122-C
Compatible with Mfr. Model No.
66M150-122-C, 66M170-122-C
For Use with Mfr Model Number
66M150-122-C, 66M170-122-C
Compatible Pump Manufacturer Part Number
66M150-122-C, 66M170-122-C
Compatible Mfr. Model Number
66M150-122-C, 66M170-122-C

Description

Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 3FPX9, Compatible with Manufacturer Model Number 66M150-122-C, 66M170-122-C, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Diaphragms and Related Seals, Includes Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.