Zoro Homepage

Pump Repair Kit, Fluid

  • Mfr # 637140-22

  • Zoro # G3348737


product price: $158.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 66605J-322
For Use With Mfr. Model Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637140-22
Zoro #
G3348737
UPC #
663023089119
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. 66605J-322
For Use With Mfr. Model Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Type
Nitrile
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Compatible Connection Media Type
Fluid
Number of Check Balls
4
Number of Diaphragms
2
Compatible with Series
Classic
Media Intake Pressure (Maximum)
120 psi
Number of O-Rings
11
Media Temperature (Maximum)
180 Degrees F
Number of Seals
11
Compatible with Manufacturer Model Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Media Temperature (Minimum)
10 Degrees F
Check Ball Material
Buna-N
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Compatible Manufacturer Model Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Compatible with Manufacturer Model No.
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Compatible with Mfr. Model No.
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
For Use with Mfr Model Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Compatible Pump Manufacturer Part Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322
Compatible Mfr. Model Number
666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322

Description

Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Manufacturer Model Number 666053-222, 666053-322, 666056-622, 66605H-622, 66605J-322, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 11, Number of Seals 11, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.