Zoro Homepage

Pump Repair Kit, Fluid

  • Mfr # 637427-AA

  • Zoro # G0825982


product price: $163.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD05P-ALS-KAA-B, PD05P-AES-DAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
For Use With Mfr. Model Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637427-AA
Zoro #
G0825982
UPC #
663023089232
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. PD05P-ALS-KAA-B, PD05P-AES-DAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
For Use With Mfr. Model Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Media Temperature (Minimum)
10 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Compatible with Series
Compact
Check Ball Material
Santoprene
Number of Diaphragms
2
Media Temperature (Maximum)
212 Degrees F
Number of O-Rings
6
Compatible with Manufacturer Model Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Media Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Fluid
Number of Seals
8
Compatible Manufacturer Part Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Compatible Manufacturer Model Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Compatible with Manufacturer Model No.
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Compatible with Mfr. Model No.
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
For Use with Mfr Model Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Compatible Pump Manufacturer Part Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G
Compatible Mfr. Model Number
PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 2CAP7, 2CAP8, 2CAP9, 2UV59, 5XA58, 5XA69, Compatible with Manufacturer Model Number PD05P-AES-DAA-B, PD05P-ALS-KAA-B, PD05P-ARS-PAA-B, PD05R-AAS-PAA-B, PD05R-ASS-SAA-B, PD07P-APS-PAA-G, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.