Zoro Homepage

Pump Repair Kit, Fluid

  • Mfr # 637429-AA

  • Zoro # G1876043


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD03P-ARS-PAA, PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA
For Use With Mfr. Model Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637429-AA
Zoro #
G1876043
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump Repair Kit
For Use With
Mfr. No. PD03P-ARS-PAA, PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA
For Use With Mfr. Model Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Type
Santoprene(R)
Includes
Balls, Diaphragms, Seals
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Media Intake Pressure (Maximum)
120 psi
Number of Check Balls
4
Check Ball Material
Santoprene
Number of Diaphragms
2
Compatible with Manufacturer Model Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Media Temperature (Minimum)
10 Degrees F
Number of Seals
8
Media Temperature (Maximum)
200 Degrees F
Number of O-Rings
6
Compatible with Series
Compact
Compatible Manufacturer Part Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Compatible Manufacturer Model Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Compatible with Manufacturer Model No.
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Compatible with Mfr. Model No.
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
For Use with Mfr Model Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Compatible Pump Manufacturer Part Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA
Compatible Mfr. Model Number
PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 2CAU1, 2CAU8, 2CAU9, 5XA65, Compatible with Manufacturer Model Number PD03P-AKS-KAA, PD03P-ALS-KAA, PD03P-APS-PAA, PD03P-ARS-PAA, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.