Zoro Homepage

Pump Repair Kit, For Use With 3FPY2

  • Mfr # 637468-22

  • Zoro # G2658336


product price: $512.99
/ea
Free Shipping & Returns

Key Features

For Use With
3FPY2
For Use With Mfr. Model Number
66M250-122-C, 66M270-122-C
Includes
Diaphragms and Related Seals, Includes Balls
Type
Fluid Section
Diaphragm Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637468-22
Zoro #
G2658336
UPC #
-
Country of Origin
China

Details

Item
Pump Repair Kit
For Use With
3FPY2
For Use With Mfr. Model Number
66M250-122-C, 66M270-122-C
Includes
Diaphragms and Related Seals, Includes Balls
Type
Fluid Section
Diaphragm Material
Buna-N
Valve Type
Ball
Product Type
Fluid End Repair Kit
Check Ball Material
Buna-N
Media Temperature (Minimum)
10 Degrees F
Compatible Connection Media Type
Fluid
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Number of Diaphragms
2
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
180 Degrees F
Number of O-Rings
5
Number of Seals
5
Compatible with Series
PRO
Compatible with Manufacturer Model Number
66M250-122-C, 66M270-122-C
Compatible Manufacturer Part Number
66M250-122-C, 66M270-122-C
Compatible Manufacturer Model Number
66M250-122-C, 66M270-122-C
Compatible with Manufacturer Model No.
66M250-122-C, 66M270-122-C
Compatible with Mfr. Model No.
66M250-122-C, 66M270-122-C
For Use with Mfr Model Number
66M250-122-C, 66M270-122-C
Compatible Pump Manufacturer Part Number
66M250-122-C, 66M270-122-C
Compatible Mfr. Model Number
66M250-122-C, 66M270-122-C

Description

Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 3FPY2, Compatible with Manufacturer Model Number 66M250-122-C, 66M270-122-C, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 5, Number of Seals 5, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Diaphragms and Related Seals, Includes Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.