Zoro Homepage

Pump Repair Kit, For Use With 3FPY5

  • Mfr # 637467-EB

  • Zoro # G2400693


product price: $699.99
/ea
Free Shipping & Returns

Key Features

For Use With
3FPY5
For Use With Mfr. Model Number
66M300-1EB-C, 66M320-1EB-C
Type
Fluid Section
Includes
Diaphragms and Related Seals, Includes Balls
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637467-EB
Zoro #
G2400693
UPC #
-
Country of Origin
China

Details

Item
Pump Repair Kit
For Use With
3FPY5
For Use With Mfr. Model Number
66M300-1EB-C, 66M320-1EB-C
Type
Fluid Section
Includes
Diaphragms and Related Seals, Includes Balls
Valve Type
Ball
Diaphragm Material
Santoprene
Check Ball Material
Santoprene
Media Temperature (Maximum)
212 Degrees F
Compatible with Series
Pit Boss
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
-40 Degrees F
Number of Diaphragms
2
Compatible with Manufacturer Model Number
66M300-1EB-C, 66M320-1EB-C
Number of O-Rings
7
Number of Check Balls
4
Compatible Connection Media Type
Fluid
Number of Seals
7
Compatible Manufacturer Part Number
66M300-1EB-C, 66M320-1EB-C
Compatible Manufacturer Model Number
66M300-1EB-C, 66M320-1EB-C
Compatible with Manufacturer Model No.
66M300-1EB-C, 66M320-1EB-C
Compatible with Mfr. Model No.
66M300-1EB-C, 66M320-1EB-C
For Use with Mfr Model Number
66M300-1EB-C, 66M320-1EB-C
Compatible Pump Manufacturer Part Number
66M300-1EB-C, 66M320-1EB-C
Compatible Mfr. Model Number
66M300-1EB-C, 66M320-1EB-C

Description

Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 3FPY5, Compatible with Manufacturer Model Number 66M300-1EB-C, 66M320-1EB-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 7, Number of Seals 7, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Diaphragms and Related Seals, Includes Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.