Zoro Homepage

Pump Repair Kit, Santoprene, For 3FPY1

  • Mfr # 637469-EB

  • Zoro # G3273426


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Use With
3FPY1
For Use With Mfr. Model Number
66M150-1EB-C, 66M170-1EB-C
Includes
Diaphragms and Related Seals, Includes Balls
Type
Fluid Section
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637469-EB
Zoro #
G3273426
UPC #
-
Country of Origin
China

Details

Item
Pump Repair Kit
For Use With
3FPY1
For Use With Mfr. Model Number
66M150-1EB-C, 66M170-1EB-C
Includes
Diaphragms and Related Seals, Includes Balls
Type
Fluid Section
Valve Type
Ball
Diaphragm Material
Santoprene
Product Type
Fluid End Repair Kit
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
212 Degrees F
Number of Diaphragms
2
Media Temperature (Minimum)
-40 Degrees F
Number of O-Rings
9
Compatible with Series
Pit Boss
Number of Check Balls
4
Number of Seals
9
Check Ball Material
Santoprene
Compatible with Manufacturer Model Number
66M150-1EB-C, 66M170-1EB-C
Compatible Connection Media Type
Fluid
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
66M150-1EB-C, 66M170-1EB-C
Compatible Manufacturer Model Number
66M150-1EB-C, 66M170-1EB-C
Compatible with Manufacturer Model No.
66M150-1EB-C, 66M170-1EB-C
Compatible with Mfr. Model No.
66M150-1EB-C, 66M170-1EB-C
For Use with Mfr Model Number
66M150-1EB-C, 66M170-1EB-C
Compatible Pump Manufacturer Part Number
66M150-1EB-C, 66M170-1EB-C
Compatible Mfr. Model Number
66M150-1EB-C, 66M170-1EB-C

Description

Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 3FPY1, For Use with Mfr Model Number 66M150-1EB-C, 66M170-1EB-C, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Diaphragms and Related Seals, Includes Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.