Zoro Homepage

Regulator, 2000Srs, Npt

  • Mfr # R37331-600

  • Zoro # G4830622


product price: $94.28
/ea
Free Shipping & Returns

Key Features

Overall Height
5 9/16 in
Overall Width
3 1/8 in
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Standards
2014/34/EU, ATEX Directive 94/9/EEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R37331-600
Zoro #
G4830622
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
5 9/16 in
Overall Width
3 1/8 in
Pressure Gauge Port Size
3/8 in
Overall Depth
3 1/8 in

Details

Item
Regulator
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Standards
2014/34/EU, ATEX Directive 94/9/EEC
Minimum Operating Temperature
-23 Degrees F
Pressure Gauge Port Type
NPT
Body Material
Aluminum
Series
2000
Regulator Type
Relieving
Maximum Flow Rate
222 cfm

Description

Regulator, Maximum Flow Rate 222 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Overall Width 3 1/8 in, Series 2000, Body Material Aluminum, Minimum Operating Temperature -23 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.